SYR Swivel Deck Scrub 9" Blue Each

SYR Swivel Deck Scrub 9" Blue Each

Order Code: ZT2620863SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Swivel Deck Brush Black c/w Coloured Bristles


Super tough scrubbing action to remove ground in dirt and grime For use on
hard floor surfaces Compact design ideal for confined spaces Tough long
life nylon bristles


Colour-coded for hygiene sensitive areas, helping to reduce the risk of
cross-contamination


Hardwearing polypropylene body, wear-resistant bristles, can be machine or
hand washed


Dependable scrubbing action to remove stubborn dirt and grime from walls
and floors


For use on hard floor surfaces


Compact design ideal for confined spaces


Tough long-life nylon bristles


Ideal in confined spaces


Swivel action head - ideal for detail work in and around fixtures and
fittings


Fits Interchange handles


Food Safe

See full description
Specifications for SYR Swivel Deck Scrub 9" Blue Each
  • Colour
    Blues
  • Product Type
    Hygiene Brushes
  • Size
    9"
  • Bristle Material
    Nylon
  • Body Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome