Liquidator 2.0 Squeegee Channel & Rubber 14" 35cm Each

Liquidator 2.0 Squeegee Channel & Rubber 14" 35cm Each

Order Code: ZT2620597SCopy

£16.99 Inc VAT (20%)


Description

Moerman Liquidator 2.0 Squeegee Channel & Rubber 14" 35cm
Efficiency: - Reduced cloth prepping and detailing. - Up to 25 % time saving.
Amazing Results: - Amazing results with less effort. - No water residues in corners & edges.
Safe: - No need to reach out with a cloth. - Plastic tips are gentle for the frame.
Ergonomic: - Lightweight for easy and precise handling. - Floats like air over the glass.

See full description
Specifications for Liquidator 2.0 Squeegee Channel & Rubber 14" 35cm Each
  • Colour
    Black
  • Product Type
    Squeegee Channels
  • Size
    35cm / 14"
  • Length
    14in
    35cm
  • Material
    Plastic