S-rail, With Wiper Rubber, Soft, Length 350mm

Order Code: ZT2687752S

£36.99each Inc VAT (20%)
£184.95 minimum order value
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%

Minimum order quantity: 5.

Description

S-rail, with wiper rubber, soft, length 350 mm, 5+ items. Supplied = assembled. Colour = black. Length = 350 mm. Width = 21 mm. Height = 8 mm. Product type = replacement wiper rubbers. Quality: robust stainless steel. Compatible: fits on ErgoTec, S and Pro wipers. Practical: variable position, easy replacement of wiper rubber. The rail is made of stainless steel and is suitable for ErgoTec, S and Pro wipers. It comes complete with a soft wiper rubber.

See full description
Specifications for S-rail, With Wiper Rubber, Soft, Length 350mm
  • Product Type
    Replacement Wiper Rubbers
  • Supplied
    Assembled
  • Colour
    Black
  • Height
    8mm
  • Width
    21mm
  • Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome