SIP 775 x 3mm Rear Rubber Squeegee

SIP 775 x 3mm Rear Rubber Squeegee

Order Code: ZT1194625PCopy

£25.99 Inc VAT (20%)


Description

The SIP 775mm x 3mm Rear Rubber Squeegee is designed for heavy-duty performance and high-quality cleaning with the SIP SD1600AC and SIP SD1600BAT Walk-Behind Electric Floor Scrubber Dryers.

The SIP Electric Floor Scrubber Dryer range places economical cleaning at the forefront, accommodating both via a combination of powerful mechanical traction and high brush pressure, and a large scrubbing area, brush, and squeegee sizes.

• High-quality 775mm x 3mm rear rubber squeegee
• Manufactured for high-qualty cleaning and performance
• For SIP SD1600AC and SD1600BAT Scrubber Dryers

See full description
Specifications for SIP 775 x 3mm Rear Rubber Squeegee
  • MFR Part No.
    PW23-00018
  • Width
    3mm
  • Material
    Rubber
  • Length
    775mm