Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Windows Cleaning Equipment
Squeegees
Squeegee Handheld Channel & Rubber 30cm/12
By Ettore
Order Code:
ZT5538258S
Copy
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.08
7%
1
Add to basket
Get it by
Wed, 16th Apr
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/squeegees/squeegee-handheld-channel-and-rubber-30cm-12/p/ZT5538258S
Add to quotation
View all Squeegees
Description
Squeegee Handheld Channel & Rubber Ettore 30cm / 12
Tags:
#BulkDiscount
Specifications
Specifications for Squeegee Handheld Channel & Rubber 30cm/12
Product Type
Squeegee Handheld
Material
Rubber
Channel Length
30cm