Corner Comfort Height Close Coupled Toilet W 360mm H 865mm D 620mm

Order Code: ZT4959941S

£159.99 Inc VAT (20%)


Description

SP Corner Comfort Height Close Coupled Toilet W: 360mm H: 865mm D: 620mm 6 litre full flush & 3 litre reduced flush Chrome effect dual flush button Bottom inlet and internal overflow Horizontal outlet Co-ordinated white seat hinges Pre-assembled cistern fittings Includes pan floor fixings Horizontal pan outlet as standard Suitable for use with an 'S' trap floor fitting Greater height for extra comfort Includes soft close seat Lifetime Guarantee

See full description
Specifications for Corner Comfort Height Close Coupled Toilet W 360mm H 865mm D 620mm
  • Colour
    White
  • Product Type
    Close Coupled Toilet
  • Width
    360mm
  • Depth
    620mm
  • Height
    865mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome