304 Grade Brushed Stainless Steel Dual Toilet Roll Dispenser

Order Code: ZT4976431S

£52.99 Inc VAT (20%)


Description

304 Grade Brushed Stainless Steel Dual Toilet Roll Dispenser
C21 304 Grade Brushed Stainless Steel Dual Toilet Roll Dispenser holds 2 household toilet rolls. The first roll feeds from the bottom, the second roll can be pushed into position once the cardboard core has been removed from the opening at the bottom of the dispenser.
A Brushed Stainless Steel Finish
304 Grade Stainless Steel
Wall Mounted
Lockable
Dual Toilet Roll
Height: 245mm

Width: 140mm

Depth: 160mm

Capacity: 2 x toilet rolls

Code: BS07

See full description
Specifications for 304 Grade Brushed Stainless Steel Dual Toilet Roll Dispenser
  • Height
    245mm
  • Product Type
    Toilet Roll Dispenser
  • Depth
    160mm
  • Finish
    Brushed
  • Width
    140mm
  • Mounting Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome