304 Grade Brushed Stainless Steel Single Flap Toilet Roll Holder

Order Code: ZT4976447S

£21.99 Inc VAT (20%)


Description

304 Grade Brushed Stainless Steel Single Flap Toilet Roll Holder
A Brushed Stainless Steel Finish
304 Grade Stainless Steel
Wall Mounted
Single Toilet Roll
Height: 70mm

Width: 135mm

Depth: 100mm

Capacity: 1 x toilet roll

Code: BS08

See full description
Specifications for 304 Grade Brushed Stainless Steel Single Flap Toilet Roll Holder
  • Height
    70mm
  • Width
    135mm
  • Depth
    100mm
  • Material
    304 Grade Stainless Steel
  • Finish
    Brushed
  • Product Type
    Toilet Roll Holder
  • Mounting Type
    Wall Mounted
  • Capacity
    1 x toilet roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome