0
1
2
3
4
5
6

472149 Advanced Roll Toilet Paper 2-Ply 200-Sheet, Pack of 36

Order Code: ZT1030499X

£19.99 Inc VAT (20%)


Description

Tork Advanced Toilet Rolls 12-02-45
System T4-Conventional Roll System
White 2-ply
Roll length: 24m
Roll width: 10cm
Sheets per roll: 200
Diameter: 11cm
36 rolls per case.

See full description
Specifications for 472149 Advanced Roll Toilet Paper 2-Ply 200-Sheet, Pack of 36
  • MFR Part No.
    100200
  • Sheets Per Sleeve
    200
  • Colour
    White
  • Model Number
    472149
  • Dimensions
    9.60cm x 24m
  • Type
    Toilet Roll
  • Number of Ply
    2
  • Pack Quantity
    36 Rolls
  • Series
    Advanced
  • Number of Sheets
    200
  • Product Form
    Roll
  • Number of Sleeves/Rolls
    36
  • Product Type
    Toilet Rolls & Paper Towels
  • For Use With
    MOL9520570S
    MOL9520571T
  • Sheet Length
    115mm
  • System
    T4
  • Scented
    No
  • Sheet Width
    900mm
  • Textured/Embossed
    No
  • Sheets Per Roll
    200
  • Certification
    Eco Label
    FSC
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Conventional
  • Roll Length
    23m
  • Roll Diameter
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome