Cleaning Station, With Paper Dispenser And Bottle Holder, Stainless Steel

Order Code: ZT2691790S

£719.99 Inc VAT (20%)


Description

Cleaning station, with paper dispenser and bottle holder, stainless steel. Supplied = assembled. Product type = special containers. Capacity = 32 l. Height = 900 mm. Width = 460 mm. Depth = 350 mm. Diameter = 120 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Inner container material = sheet steel, galvanised. Weight = 12 kg. Practical paper roll and bottle holder. For paper rolls (max. dimensions H x : 260 x 340 mm) Supplied complete with inner container made of zinc plated sheet steel with practical bow handle (capacity approx. 32 l) Stainless steel cover with hole, matt finish (hole with rubber spout for protection) Bottle holder with bracket made of zinc plated sheet steel, powder coated in silver (is bolted to the centre section) Dimensions H x approx. 125 x 120 mm. Paper roll (max. dimensions H x : 260 x 340 mm) available separately.

See full description
Specifications for Cleaning Station, With Paper Dispenser And Bottle Holder, Stainless Steel
  • Capacity
    32L
  • Product Type
    Special Containers
  • Supplied
    Assembled
  • Width
    460mm
  • Material
    Stainless Steel
  • Waste Collector Colour
    Stainless Steel
  • Depth
    350mm
  • Height
    900mm
  • Inner Container Material
    Sheet Steel, Galvanised
  • Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome