Fhtsmora Z Fold Hand Towel Dispenser (Smoke)

Order Code: ZT3480687S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Suited primarily for use in public and shared bathrooms, this hand towel dispenser is suited for housing Z-fold hand towels for controlled dispensing. The dispenser is fully lockable and smoke coloured.

Features and Benefits
• Smoke colour and semi-transparent nature ensures visibility of when stock needs replenishing
• Designed for wall mounting for easy access
• Fully lockable to prevent theft and to secure the Z-fold towels in place
• Suited to dispense H1BZ30RA and HZ2W002LP Z-fold hand towels for versatility

Typical Applications
• Public Buildings
• Warehouses
• Schools
• Offices

See full description
Specifications for Fhtsmora Z Fold Hand Towel Dispenser (Smoke)
  • Series
    Raphael
  • Type
    Hand Towel Dispenser
  • Capacity
    Toilet Tissue Sleeves
  • Mount Type
    Wall Mounted
  • Colour
    Smoke
  • MFR Part No.
    FHTSMORA
  • For Use With
    HZ2W002LP
    H1BZ30RA
  • Width
    220mm
  • Material
    Plastic
  • Height
    490mm
  • Depth
    105mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome