0
1
2
3
4

Folded Hand Towel Dispenser Interleaved Black

Order Code: ZT3462779S

£26.99 Inc VAT (20%)


Description

Create a hygienic and coordinated washroom experience with the Aquarius dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. Our Aquarius folded hand towel dispenser pairs innovation and style with exceptional performance. This paper hand towel dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. The fully enclosed dispenser system ensures you only touch the product you use to help support high hygiene standards in the workplace. The high capacity of this paper towel dispenser, helps ensure there‘s always product available. Refilling the folded towel dispenser is simple and the Hassle-free maintenance keeps costs down in areas of heavy use. Jamming, wastage and costs are minimised by the unique, patented overfilling device of this hand towel dispenser which ensures a smooth dispensing experience. This folded paper towel dispenser delivers single sheet interfold, also known as V fold, dispensing which helps to reduce overuse. The Aquarius folded hand towel dispenser features a hidden lock for refilling and a window to help you anticipate the towels running out. Our touch free dispensers reduce the risk of cross contamination.The black Aquarius folded paper hand towel dispenser is also available in white (code 6945), to suit all washrooms. This commercial paper towel dispenser measures 39.9cm (L) x 26.5cm (W) x 13.6cm (D). The Kimberly-Clark dispenser is compatible with a variety of Kleenex and Scott folded hand towels from Kimberly-Clark, recommended: 6710, 6659, 6663, 6669, 6677, 6682, 6778, 6789, 3749, 4632. It is also compatible with: 6633, 6647, 6649, 6664, 6689, 6764, 6771, 6772, 6773, 6777, 7979. 1 x Aquarius Folded Hand Towel Dispenser - Black

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Folded Hand Towel Dispenser Interleaved Black
  • Colour
    Black
  • MFR Part No.
    7171
  • Width
    265mm
  • Series
    Aquarius
  • Type
    Folded Hand Towels
  • Length
    399mm
  • Height
    136mm
  • Material
    Plastic
  • Standards Met
    ISO9001
  • Dispenser Type
    Wall Mounted
  • Capacity
    Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome