Metal Jumbo Maxi Toilet Roll Dispenser White Each

Order Code: ZT2620435S

£46.99 Inc VAT (20%)


Description

JanSan Metal Jumbo Maxi Toilet Roll Dispenser White is a large capacity jumbo tissue dispenser the unit is key lockable and is hinged for easy access to replace the existing roll. It can accommodate up to 400m roll sizes and has a level indicator to ensure paper is always convenient to monitor. The unit is manufactured in a white powder coat epoxy finish.
Product features - Premium product range - Two side viewing windows to check stock levels - Strong, durable design - Effortless restocking - Easy to maintain, easy to change - All dispensers incorporate a key locking mechanism. - Able to dispense both perforated and non-perforated paper
Specification - Height: 320mm - Width: 320mm - Depth: 125mm - Colour: White - Material: Mild steel stove enamelled in epoxy polyester powder coating

See full description
Specifications for Metal Jumbo Maxi Toilet Roll Dispenser White Each
  • Colour
    White
  • Material
    Metal
  • Size
    12in
  • Product Type
    Jumbo Toilet Roll Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome