Mini Contin. HT Disp Black 1 Piece

Order Code: ZT3609400S

£73.99 Inc VAT (20%)


Description

Tork PeakServe® is the ultimate solution for high-traffic washrooms, prioritizing maximum cleaning efficiency and a seamless flow of people. With a remarkable capacity of 1230 towels, this innovative hand towel system, compatible with Tork PeakServe® Continuous™ hand towels, dispenses quickly and without interruption, ensuring a consistently well-maintained restroom. The system's compressed refills are designed for fast loading, enabling easy topping up at any time, and hassle-free storage and transport. Ideal for busy public restrooms and commercial spaces, Tork PeakServe® empowers staff to focus on cleaning tasks, not constant refilling, elevating overall restroom efficiency.

Features and Benefits
• Attractive and space-saving with an extra-slim design
• High capacity for reduced maintenance and minimal risk of paper shortages
• Smooth and easy towel dispensing with the patented Continuous® hand towel system
• Flexible topping up, allowing more time for cleaning tasks
• Rapid towel dispensing in 3 seconds ensures a seamless washroom flow for guests
• 250% more hand towels with compression, preventing unexpected run-outs compared to other refills and dispensers
• Carbon neutral, demonstrating a commitment to environmental responsibility

See full description
Specifications for Mini Contin. HT Disp Black 1 Piece
  • Type
    Hand Towel Dispenser
  • MFR Part No.
    552558
  • Height
    491mm
  • Length
    367mm
  • Series
    PeakServe®
  • Width
    101mm
  • Mount Type
    Wall Mounted
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome