Plastic Dispenser for System Paper Towel Roll Black

Order Code: ZT3422483S

£89.99 Inc VAT (20%)


Description

• The cover opens upwards for for easy refilling
• The fully-opening cutting mechanism is easily accessible and simple to clean
• When paper is not visible, there is an easy-to-use PUSH bar for paper feeding
• Braille instructions are provided for visually impaired on the PUSH bar
• Controlled consumption, minimum resistance to draw and high capacity: up to 895 sheets per roll, depending on quality
• The lock can be used with or without a key
• The whole roll is always used. Almost fully-used rolls automatically drop into the stub roll position when the roll has a diameter of approximately 7.5 cm
• The empty cores can simply be pulled out side wards from the back of the dispenser and recycled

See full description
Specifications for Plastic Dispenser for System Paper Towel Roll Black
  • Type
    Hand Towel Dispenser
  • MFR Part No.
    92025
  • Colour
    Black
  • Height
    403mm
  • Material
    Plastic
  • Depth
    216mm
  • Length
    216mm
  • Width
    335mm
  • Dispenser Type
    Wall Mounted
  • Capacity
    Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome