Plus System Toilet Paper 800 White (Pack of 36) - 66940

Order Code: ZT4174269S

£69.99 Inc VAT (20%)


Description

Katrin Plus System toilet 800 is soft, high quality, white, 2 ply toilet paper. For use with the Katrin System toilet roll dispenser. This very large roll size of 800 sheets is suitable for high traffic bathrooms. Made from high quality fibres and proven to break down within 90 seconds, preventing blockages. Certified under the Nordic Swan Eco Label.
High quality large capacity toilet roll
For use with the Katrin System toilet dispenser
Ideal for high traffic bathrooms
2 ply tissue
Sheet size: 120 x 99mm
Sheets per roll: 800
Colour: White
Pack of 36

See full description
Specifications for Plus System Toilet Paper 800 White (Pack of 36) - 66940
  • Product Type
    Toilet Paper
  • Sheets per roll
    800
  • Colour
    White
  • Sheet Size
    120 x 99mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome