0
1
2
3

Rolled Hand Towel Dispenser Stainless Steel

Order Code: ZT3496518S

£549.99 Inc VAT (20%)


Description

High-image, paired with exceptional performance, choose Kimberly-Clark Professional Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex and Scott Rolled Hand Towels. The Kimberly-Clark Professional Rolled Hand Towel Dispenser provides a stylish and premium stainless steel finish. The ultimate washroom solution where luxury and quality is paramount. Ideal for busy washrooms, reduce waste and unnecessary costs through controlled single sheet dispensing. Dispenser size 43.5cm (L) x 30.3cm (W) x 23cm (D). Compatible with 6765, 6668, 6667, 6665, 6688 and 6687. 1 x Kimberly-Clark Professional Rolled Hand Towel Dispenser - Stainless Steel

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Rolled Hand Towel Dispenser Stainless Steel
  • Type
    Hand Towel Dispenser
  • Colour
    Silver
  • Capacity
    Single Roll
  • MFR Part No.
    8976
  • Length
    435mm
  • Height
    230mm
  • Width
    303mm
  • Material
    Steel
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome