Scott Control 7186 Mini Toilet Paper Dispenser, Removal From The Centre, Plastic, White

Order Code: ZT2700616S

£64.99 Inc VAT (20%)


Description

Scott Control 7186 mini toilet paper dispenser, removal from the centre, plastic, white. Supplied = assembled. Housing material = plastic. Finish = plastic. Housing colour = white. Number of rolls = 2 pcs. Height = 274 mm. Width = 464 mm. Depth = 133 mm. Product type = toilet paper dispensers. Fail-safe removal. High capacity. Easy to fill. The toilet paper dispenser made of white plastic has room for two rolls. It allows the roll to be used up completely before changing the roll, thereby helping to reduce waste. Fill level indicator. Lockable.

See full description
Specifications for Scott Control 7186 Mini Toilet Paper Dispenser, Removal From The Centre, Plastic, White
  • Supplied
    Assembled
  • Product Type
    Toilet Paper Dispensers
  • Housing Material
    Plastic
  • Height
    274mm
  • Housing Colour
    White
  • Width
    464mm
  • Depth
    133mm
  • Roll Capacity
    2
  • Finish
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome