Scott CONTROL Standard Toilet Paper, Pack Of 36, Each With 350 Sheets, 3-ply, White

Order Code: ZT2701547S

£82.99 Inc VAT (20%)


Description

Scott CONTROL standard toilet paper, pack of 36, each with 350 sheets, 3-ply, white. Supplied = assembled. Paper type = 3-ply. Scope of delivery = pack of 36x350 sheet rolls. Colour = white. Paper grade = tissue. Roll diameter = 120 mm. Roll width = 950 mm. Roll length = 42 m. Sheets per roll = 350 pcs. Product type = toilet paper. High quality 3-ply toilet paper - extra soft. Environmentally friendly - made of 100% recycled fibres. For a reliable supply of toilet paper in high traffic washrooms that demand consistency, quality and value and to benefit from one of the world's most trusted brands, choose Scott Control toilet paper. A high quality 3-ply standard toilet paper that provides an efficient washroom solution. Scott Control standard toilet paper is the ideal solution for areas where space is limited. Compatible with Aquarius twin toll toilet paper dispensers in white and black, fits most standard dispensers for toilet paper with a roll core. To protect the environment, Scott Control standard toilet paper is made from 100% recycled fibres, is FSC certified, is endorsed with the EU Ecolabel and is easy to flush away. Each pack contains 36 rolls of 350 sheets, 3-ply, sheet size 12 cm x 9.5 cm.

See full description
Specifications for Scott CONTROL Standard Toilet Paper, Pack Of 36, Each With 350 Sheets, 3-ply, White
  • Pack Quantity
    36
  • Colour
    White
  • Supplied
    Assembled
  • Product Type
    Toilet Paper
  • Paper Grade
    Tissue
  • Roll Diameter
    120mm
  • Sheets per roll
    350
  • Roll Width
    950mm
  • Roller Length
    42m
  • Paper Type
    3-ply
  • Roll Length
    42m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome