Scott CONTROL Toilet Paper, Pack Of 12, Each With 833 Sheets, 2-ply, White

Order Code: ZT2701490S

£119.99 Inc VAT (20%)


Description

Scott CONTROL toilet paper, pack of 12, each with 833 sheets, 2-ply, white. Supplied = assembled. Paper type = 2-ply. Scope of delivery = pack of 12x833 sheet rolls. Colour = white. Paper grade = tissue. Roll diameter = 198 mm. Roll width = 106 mm. Roll length = 204 m. Blade length = 245 mm. Sheets per roll = 833 pcs. Product type = toilet paper. Maximum hygiene and efficiency due to removal from a central point. Environmentally friendly - made of 100% recycled fibres. Pleasant washroom experience with the popular and tried-and-tested Scott Control washroom products to promote compliance with the applicable workplace washroom hygiene regulations. High quality centrefeed toilet paper, which prioritises workplace hygiene and prevents the spread of contaminants. The centrefeed toilet paper rolls ensure you only touch the sheets you use, maximising washroom hygiene and reducing waste and unnecessary costs. Our non-contact toilet paper dispensers for commercial use reduce the risk of cross-contamination. Each roll of centrefeed toilet paper comes with 833 sheets, and once placed in the Scott Control Mini Twin centrefeed toilet paper dispenser, the paper is 79% longer than it would be from other centrefeed roll systems. Designed to last twice as long between refills and to allow 254 more uses than a standard mini jumbo system toilet paper otherwise ordered online. The standard single sheets of toilet paper are 7% larger than other centrefeed roll systems and dissolve easily. This helps prevent blocked drains and increases washroom hygiene. The Scott high capacity centrefeed toilet paper system makes the intervals between refills longer. To help protect the environment, Scott Control centrefeed toilet paper is made from 100% recycled fibre, is FSC certified, is endorsed with the EU Ecolabel and is easy to flush away.

See full description
Specifications for Scott CONTROL Toilet Paper, Pack Of 12, Each With 833 Sheets, 2-ply, White
  • Colour
    White
  • Pack Quantity
    12
  • Supplied
    Assembled
  • Product Type
    Toilet Paper
  • Paper Type
    2-ply
  • Roll Diameter
    198mm
  • Paper Grade
    Tissue
  • Sheets per roll
    833
  • Roller Length
    204m
  • Roll Width
    106mm
  • Roll Length
    204m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome