Scott ESSENTIAL Toilet Paper, Pack Of 64, Each With 350 Sheets, 2-ply, White

Order Code: ZT2701541S

£92.99 Inc VAT (20%)


Description

Scott ESSENTIAL toilet paper, pack of 64, each with 350 sheets, 2-ply, white. Supplied = assembled. Paper type = 2-ply. Scope of delivery = pack of 64x350 sheet rolls. Colour = white. Paper grade = tissue. Roll diameter = 115 mm. Roll width = 950 mm. Roll length = 42 m. Sheets per roll = 350 pcs. Product type = toilet paper. High quality 2-ply toilet paper - soft. Environmentally friendly - made of 100% recycled fibres. For a reliable supply of toilet paper in high traffic washrooms that demand consistency, quality and value and to benefit from one of the world's most trusted brands, choose Scott toilet paper. A high quality toilet paper that provides an efficient washroom solution. Scott Essential standard toilet paper (2-ply) is the ideal solution for areas where space is limited. Compatible with Aquarius twin toll toilet paper dispensers in white and black, fits most standard toilet paper roll dispensers. To protect the environment, Scott Essential standard toilet paper is made from 100% recycled fibres, is FSC certified, is endorsed with the EU Ecolabel and is easy to flush away. By ordering this toilet paper, you are reducing your environmental footprint. Each pack contains 64 toilet paper rolls of 350 sheets, 2-ply, sheet size 12 cm x 9.5 cm.

See full description
Specifications for Scott ESSENTIAL Toilet Paper, Pack Of 64, Each With 350 Sheets, 2-ply, White
  • Colour
    White
  • Pack Quantity
    64
  • Supplied
    Assembled
  • Product Type
    Toilet Paper
  • Roll Width
    950mm
  • Roller Length
    42m
  • Roll Diameter
    115mm
  • Paper Grade
    Tissue
  • Sheets per roll
    350
  • Paper Type
    2-ply
  • Roll Length
    42m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome