Toilet Paper, Maxi 80, 2-ply, Brilliant White, Pack Of 12 Rolls

Order Code: ZT2693337S

£102.99 Inc VAT (20%)


Description

Toilet paper, maxi 80, 2-ply, brilliant white, pack of 12 rolls. Supplied = assembled. Paper type = 2-ply. Scope of delivery = pack of 12x640 sheet rolls. Colour = bright white. Paper grade = cellulose fibre. Roll diameter = 130 mm. Roll width = 92 mm. Roll length = 80 m. Inner core diameter = 40 mm. Blade length = 120 mm. Sheets per roll = 640 pcs. Product type = toilet paper. 100% cellulose. Very soft. Particularly absorbent. Toilet paper, 2-ply. Brilliant white. Width 92 mm. Perforated. Special winding method = 640 sheets, 80 m.

See full description
Specifications for Toilet Paper, Maxi 80, 2-ply, Brilliant White, Pack Of 12 Rolls
  • Colour
    Bright White
  • Pack Quantity
    12
  • Product Type
    Toilet Paper
  • Supplied
    Assembled
  • Special Winding Method
    640 Sheets, 80m
  • Roll Diameter
    130mm
  • Core Material
    40mm
  • Sheets per roll
    640
  • Roll Width
    92mm
  • Paper Grade
    Cellulose Fibre
  • Roller Length
    80m
  • Paper Type
    2-ply
  • Roll Length
    80m
  • Inner Core Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome