Toilet Tissue Dispenser Coreless Stainless Steel

Toilet Tissue Dispenser Coreless Stainless Steel

Order Code: ZT3462852SCopy

£129.99 Inc VAT (20%)
£139.997% off


Description

The Kimberly-Clark Professional™ Toilet Tissue Dispenser is designed to work in perfect harmony with Scott® Coreless Toilet Tissue Rolls. The dual roll Kimberly-Clark Professional™ Coreless Toilet Tissue Dispenser maximises efficiency with high capacity compact rolls and reduces waste with no cardboard core to throw away. High quality stylish design in a stainless steel finish conveys a luxurious and professional image.

Features and Benefits
• Also available in white (code 9605)
• Dispenser size 25.7cm (L) x 18.1cm (W) x 16.3cm (D)
• Maximises efficiency with high capacity compact rolls

See full description
Specifications for Toilet Tissue Dispenser Coreless Stainless Steel
  • Length
    257mm
  • Type
    Toilet Roll Dispensers
  • Capacity
    Dual Rolls
  • MFR Part No.
    9606
  • Colour
    Silver
  • Width
    181mm
  • Material
    Steel
  • Series
    Coreless
  • Height
    163mm
  • Depth
    163mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome