0
1
2
3
4

Toilet Tissue Dispenser Mini Jumbo Stainless Steel

Order Code: ZT3462872S

£219.99 Inc VAT (20%)


Description

The essential rolled toilet tissue dispenser for any business seeking to project a luxurious and professional image. Compatible with a range of washroom products, this dispenser promotes hygiene and helps to control costs through controlled dispensing. The sleek design in modern stainless steel makes it the perfect product for any washroom environment where quality is key. The dispenser is made with rounded edges and is easy to clean with just one cloth or wiper. The sloped top prevents an accumulation of rubbish, dust and dirt. This product is part of our coordinated range of washroom dispenser products to give your washroom a stylish and professional feel. Dispenser size 29.5cm (L) x 23.7cm (W) x 11.9cm (D). Compatible with Scott Toilet Tissue (product codes 8522, 8615 and 8614). 1 x Kimberly-Clark Professional Rolled Toilet Tissue Dispenser - Stainless Steel

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Toilet Tissue Dispenser Mini Jumbo Stainless Steel
  • Colour
    Silver
  • Capacity
    Toilet Tissue Sleeves
  • MFR Part No.
    8974
  • Length
    295mm
  • Width
    236mm
  • Type
    Toilet Tissue Dispenser
  • Material
    Steel
  • Height
    119mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome