Toilet Tissue Dispenser Small Roll Black
0
1
2
3
4

Toilet Tissue Dispenser Small Roll Black

Order Code: ZT3462797SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Innovative and stylish, paired with exceptional performance, choose Aquarius Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex and Scott Toilet Tissue Rolls. The Aquarius Small Roll Toilet Tissue Dispenser makes an ideal solution where space is limited, helping to create a feeling of home away from home. With easy loading, it offers a smart, hygienic solution when you need it most. Robust and lockable, it has a sleek and smooth rounded design with no dirt traps, allowing an easy, one-wipe-clean. Also available in white (code 6992). Dispenser size 18cm (L) x 29.8cm (W) x 12.8cm (D). Compatible with, recommended: 8484, 8475, 8538. Also compatible with: 8597. 1 x Aquarius Small Roll Toilet Tissue Dispenser - Black

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Toilet Tissue Dispenser Small Roll Black
  • Length
    180mm
  • Colour
    Black
  • Width
    297mm
  • Capacity
    Single Roll
  • Series
    Aquarius
  • MFR Part No.
    7191
  • Type
    Toilet Tissue Dispenser
  • Material
    Plastic
  • Height
    128mm
  • Dispenser Type
    Wall Mounted
  • Standards Met
    ISO9001