U7023 Aquarius Multifold Hand Towel Dispenser White

Order Code: ZT3462783S

£49.99 Inc VAT (20%)


Description

Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex® and Scott® Multifold Hand Towels. The Aquarius™ Multifold Folded Hand Towel Dispenser delivers effective single sheet dispensing, which means each multifold hand towel sheet is only touched by the user, promoting higher standards of hygiene and helps reduce cross contamination. Refilling is simple, and a clever, patented overfilling device ensures a smooth dispensing experience, minimising jamming, wastage and costs.

Features and Benefits
• Dispenser dimensions 45.1cm (L) x 29.4cm (W) x 12cm (D)
• Compatible with recommended: 3749
• Also compatible with: 1804, 1860, 4375, 1890, 4632
• A clever, patented overfilling device ensures a smooth dispensing experience, minimising jamming, wastage and costs

See full description
Specifications for U7023 Aquarius Multifold Hand Towel Dispenser White
  • Colour
    White
  • MFR Part No.
    U7023
  • Series
    Aquarius
  • Length
    451mm
  • Type
    Folded Hand Towels
  • Width
    294mm
  • Depth
    120mm
  • Material
    Plastic
  • Dispenser Type
    Wall Mounted
  • Capacity
    Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome