Water Activated Paper Tape Dispenser

Order Code: ZT4783792S

£1,439.99 Inc VAT (20%)


Description

Our Gummed Paper Tape (or Water Activated Tape) Dispenser is the ideal solution for reliable carton sealing in fast-paced environments. It will increase productivity, efficienc, and carton sealing output, ensuring a tamper-evident seal for secure boxes during transit. Use with our range of Gummed Paper Tape to guarantee a strong and reliable seal, while reducing plastic and increasing recyclability. The ideal solution for reliable carton sealing in fast-paced environments:With a 2. 1L water bottle capacity, the LP1 has the largest water capacity of all leading electric dispensers. Combined with reliable components results in a low maintenance dispenser that guarantees performance. Capable of producing over 66 metres of tape per minute, it has the biggest cut paper length range available (13- 300cm) meaning you can seal every box size quickly and consistently. Extremely low operating noise and key safety features including an interlock switch that disables the cutting mechanism when the cover is opened, keeps operators safe whilst in use. With a reduced footprint, the LP1 is now one of the most compact machines available, minimising the impact on your packing space. Various dispensing options:Single dispensing: Select different length to produce the selected length tape. Automatic mode: Select one length and all the rest with constant length will be produced automatically. Program mode: Select several different sizes and produce the tape per the setting order. Manual mode: Press and hold to produce the tape continuously into a hopper.

See full description
Specifications for Water Activated Paper Tape Dispenser
  • Colour
    Grey
  • Type
    Tape Dispensers
  • Tape Width
    25mm / 80mm Tapes
  • Core Size
    Maximum 220mm Core
  • Form
    Gummed Tape Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome