Xpress Multifold Hand Towel Dispss 1 Piece

Order Code: ZT3595039S

£159.99 Inc VAT (20%)


Description

The Tork Stainless Steel SmartOne® Mini Twin Dispenser is a modern and stylish solution, seamlessly fitting into upscale washrooms to enhance the facility's high-quality image. Crafted with clean lines and anti-fingerprint coated stainless steel, it ensures a sophisticated appearance that stays pristine. Ideal for premium establishments, this dispenser holds and dispenses SmartOne® Mini Toilet Tissue, providing both aesthetic appeal and practical functionality. Elevating the washroom atmosphere, it caters to those who prioritize a sleek design while offering a durable and visually pleasing addition for a lasting impression on guests.

Features and Benefits
• One-at-a-time dispensing for reduced consumption and increased hygiene
• Overfill protection ensures hassle-free maintenance, enabling easy refilling and optimal dispensing
• Extra-slim design is attractive and space-saving
• Carbon-neutral, contributing to reduced and compensated environmental impact

See full description
Specifications for Xpress Multifold Hand Towel Dispss 1 Piece
  • Mount Type
    Wall Mounted
  • MFR Part No.
    460004
  • Length
    495mm
  • Colour
    Silver
  • Height
    131mm
  • Type
    Dispenser
  • Width
    346mm
  • Series
    Xpress
  • Depth
    101mm
  • System
    H2
  • Dispenser Type
    Wall Mounted
  • Material
    Metal
  • Capacity
    Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome