0
1

Xpress Multifold HT Univ 2P Z20X237 Sheets

Order Code: ZT3594961S

£219.99 Inc VAT (20%)

Currently unavailable

Description

Elevate your business image with Tork Xpress® Multifold Hand Towels, offering advanced quality and comfort for a positive guest experience. When used with the Tork Xpress® dispenser, ensure one-at-a-time dispensing for maximum hygiene and reduced consumption. Versatile across healthcare, manufacturing, industrial, and educational settings, they provide a cost-effective and efficient solution. Prioritize guest comfort, optimize operational costs, and enhance hygiene effortlessly with Tork Xpress® Multifold Hand Towels--a versatile choice for businesses committed to excellence.

Features and Benefits
• One-at-a-time dispensing for reduced consumption and heightened hygiene
• Crafted from 100% recycled fibres
• Ideal for medium-traffic washrooms
• FSC-certified
• EU Ecolabel for a lower environmental impact
• Suitable for short-term contact with foodstuffs.
• Upgrade your washroom with style, efficiency, and eco-conscious choices.

See full description
Specifications for Xpress Multifold HT Univ 2P Z20X237 Sheets
  • Sheet Length
    234mm
  • Certification
    FSC
    Eco Label
  • Series
    Xpress
  • Number of Sleeves/Rolls
    20
  • Type
    M-Fold
  • For Use With
    Tork H2 Dispenser
  • Sheet Width
    213mm
  • Dispenser Type
    Wall Mounted
  • Number of Sheets
    4740
  • System
    H2
  • Colour
    White
  • Product Form
    Sheet
  • Number of Ply
    2
  • Textured/Embossed
    Yes
  • Sheets Per Roll
    237
  • MFR Part No.
    150299

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome