2-Ply Jumbo Toilet Roll 300 Metres, Pack of 6 JWH330

Order Code: ZT1550846S

£32.99 Inc VAT (20%)


Description

These jumbo toilet rolls are soft on your skin and long lasting, for less frequent replacement. The sheets are 2 ply for higher strength and absorbency and each roll measures 300 metres for long lasting use. The jumbo size can be used in a dispenser and is suitable for use in busy washrooms with high traffic. This pack contains 6 white rolls.
Jumbo toilet roll for long lasting use
2 ply for added comfort
Suitable for standard jumbo toilet roll dispensers
Suitable for public bathrooms and workplaces
Length: 300 metres
Core diameter: 60mm
Pack of 6 rolls
Colour: White
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for 2-Ply Jumbo Toilet Roll 300 Metres, Pack of 6 JWH330
  • Pack Quantity
    6
  • MFR Part No.
    WX00065
  • Weight
    5.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome