Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support washroom hygiene compliance control in the workplace.For increased hygiene in critical environments from one of the world's most trusted brands, choose Scott Control 2 ply toilet paper. A quality centrefeed toilet tissue for where workplace hygiene and contamination control is a priority. Scott Control centrefeed toilet roll offers dispensing of single toilet paper sheets, meaning you only touch the sheets you use, helping to maximise washroom hygiene whilst controlling usage, reducing waste and cutting unnecessary costs. Our touch free dispensers reduce the risk of cross contamination. Each toilet roll has 130 more sheets than other centrefeed toilet paper systems, 107m extra per roll, designed to last more than twice as long between refills and serving 178 more people than jumbo toilet tissue. Embossed Scott logo and patterns offer an enhanced appearance and feel to every sheet of toilet paper. The toilet paper sheets are 7% bigger than other centrefeed toilet tissue systems and offer excellent paper disintegration for fewer toilet blockages, providing added washroom hygiene. The high capacity centrefeed toilet paper dispensing system means reduced refill events. Compatible with the hygienic, fully enclosed Aquarius centrefeed toilet paper dispenser (product code 7046) which protects the roll, meaning you only touch the toilet tissues you use and provides exceptional cost in use. For environmental assurance, Scott Control centrefeed toilet paper is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability. 6 rolls x 1,280 white, 2 ply sheets (7,680 sheets)
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.
Product Name | Price |
---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy