Control Toilet Tissue Centrefeed Roll 2-Ply 833 Sheets (Pack of 12) - 8591

Control Toilet Tissue Centrefeed Roll 2-Ply 833 Sheets (Pack of 12) - 8591

Order Code: ZT4176678S

£79.99 Inc VAT (20%)


Description

A quality centrefeed toilet tissue for where workplace hygiene and contamination control is a priority. Scott Control centrefeed toilet roll offers dispensing of single toilet paper sheets, meaning you only touch the sheets you use, helping to maximise washroom hygiene whilst controlling usage, reducing waste and cutting unnecessary costs. Each centrefeed toilet roll has 833 sheets. Designed to last more than twice as long between refills and serving 254 more people than a typical twin roll mini jumbo toilet tissue system. Scott Control centrefeed toilet paper is made from 100% recycled fibres, carries the European Ecolabel and has reliable flush ability.
2-ply tissue
Controlled single sheet dispensing helps to reduce the usage of toilet tissue
Each roll contains 833 sheets
Sheet Length: 245mm
Sheet Width: 106mm
Made from 100% recycled fibres
FSC certified
Carries the European Ecolabel
Has reliable flush ability
Pack of 12

See full description
Specifications for Control Toilet Tissue Centrefeed Roll 2-Ply 833 Sheets (Pack of 12) - 8591
  • Sheet Width
    106mm
  • Number of Ply
    2-ply
  • Sheet Length
    245mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome