Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Toilet Rolls
Green 2-Ply White Toilet Roll 200 Sheet, Pack of 48 KMAX200G
By Maxima
Order Code:
ZT1542467S
£19.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/toilet-rolls/green-2-ply-white-toilet-roll-200-sheet-pack-of-48-kmax200g/p/ZT1542467S
Add to quotation
View all Toilet Rolls
Description
Maxima Green 2-Ply White Toilet Roll 200 Sheet (Pack of 48) KMAX200G
Tags:
#ReducedPrice
Specifications
Specifications for Green 2-Ply White Toilet Roll 200 Sheet, Pack of 48 KMAX200G
Pack Quantity
48
MFR Part No.
CPD43427
Depth
560mm
Height
560mm
Width
351mm
Weight
4.52kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome