Micro Twin Toilet Paper 2-Ply 125m (Pack of 24)

Order Code: ZT4872748S

£42.99 Inc VAT (20%)


Description

Looking for cost-effective toilet paper, without sacrifice to quality? Look no further, than this pack of 24 x Jantex 2-ply micro twin toilet rolls. Made from 2-ply paper, these micro toilet rolls excel in excellent strength, softness and absorbency. This means customers will use less paper per visit, which helps to save you money in the long run!Constructed with a generous length of 125m, these rolls are designed to last longer and reduce how often you need to restock your toilets - giving staff more time to complete other duties before and after service. Crafted from renewable, recycled paper, the toilet rolls are kinder to Earth's natural resources. This makes switching to them a great way for you to reduce your environmental impact and takes steps towards a greener industry. The toilets rolls are designed with a compact construction that helps to save you vital storage space when not in use.

See full description
Specifications for Micro Twin Toilet Paper 2-Ply 125m (Pack of 24)
  • Product Type
    Toilet Paper
  • Ply
    2-Ply
  • Material
    Recycled Paper
  • Length Per Roll
    125m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome