Original 2-Ply Toilet Rolls Longer Rolls (Pack of 12) - 1102184

Original 2-Ply Toilet Rolls Longer Rolls (Pack of 12) - 1102184

Order Code: ZT4177148SCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.796%
10 +£17.5912%

Currently unavailable

Description

These Cushelle toilet rolls offer great value for money with their ultra-absorbent, 2 ply sheets. The sheets offer irresistible cushiony softness and are extremely gentle on your skin. They offer good strength and are an all-round winner with great properties for you to make them your ultimate toilet roll. The white sheets offer a classical and professional look whether they are used in your home or front of house business environments.
2-Ply tissue
Cushiony softness
Ultra-absorbent with good strength
Extra long rolls
Colour: White
Pack of 12

See full description
Specifications for Original 2-Ply Toilet Rolls Longer Rolls (Pack of 12) - 1102184
  • Product Type
    Toilet Rolls
  • Ply
    2-Ply
  • Colour
    White
  • Roll Length
    31.59m
  • Material
    Tissue Paper
  • Roll Width
    104mm
  • Form
    Roll