Soft Coreless 2-Ply Premium Toilet Roll Medium, Pack of 36 472585

Order Code: ZT1549936S

£119.99 Inc VAT (20%)


Description

Tork Coreless Toilet Rolls offer a premium look and feel with a coreless design that eliminates waste for a more sustainable workplace. For use in the Tork Twin Toilet Roll Dispensers in medium to high-traffic environments which hold two mid-size rolls. Each roll contains 800 white sheets, reducing the need for refills and ensuring that paper is always available.
2-Ply premium toilet tissue
For use with the Tork Coreless Mid-size toilet roll dispensers
Soft, embossed, bright tissue
Coreless design for zero waste
800 sheets per roll
Colour: White
Pack of 36

See full description
Specifications for Soft Coreless 2-Ply Premium Toilet Roll Medium, Pack of 36 472585
  • Pack Quantity
    18
  • MFR Part No.
    SCA65755
  • Weight
    9.65kg
  • Colour
    White
  • Number of Ply
    2 Ply
  • Type
    Mid Size Toilet Roll
  • Number of Sheets
    800
  • Roll Diameter
    131mm
  • Series
    Coreless
  • System
    T7
  • Sheets Per Roll
    800
  • Roll Type
    Mid Size
  • Textured/Embossed
    Yes
  • Scented
    No
  • Certification
    FSC
    Eco Label
  • Dispenser Type
    Wall Mounted
  • Number of Sleeves/Rolls
    36
  • Product Form
    Roll
  • Roll Length
    92m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome