Toilet Roll 2ply Maxi Jumbo 76mm Core - Pack of 6

Order Code: ZT5533982S

£16.99 Inc VAT (20%)


Description

Roll Specifications Colour: White Ply: 2 Roll length: 300M Width: 90mm Average sheets per roll: 810 Roll weight: 0.852 kg Case Specifications Rolls per case: 6 Case weight: 5.115 kg Case size: W: 255mm H: 265mm L: 515mm

Specifications for Toilet Roll 2ply Maxi Jumbo 76mm Core - Pack of 6
  • Width
    90mm
  • Colour
    White
  • Ply
    2
  • Product Type
    Toilet Roll
  • Roll Length
    300m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome