Toilet Tissue

Order Code: ZT1326361S

£33.99 Inc VAT (20%)


Description

Pack Toilet Tissue

Specifications for Toilet Tissue
  • Colour
    White
  • Type
    Toilet Tissue
  • MFR Part No.
    PK1101
  • Material
    Paper
  • Pack Size
    7500
  • Ply
    2
  • Form
    Bulk Pack Sheets
  • Sheets Per Roll
    25
  • Sheet Size
    210 x 110mm
  • Eco-Aware
    Yes
  • Pack Quantity
    7500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome