Versatwin 2-Ply Toilet Roll 125m, Pack of 24 JT81SWDS

Order Code: ZT1551534S

£46.99 Inc VAT (20%)


Description

For use in Leonardo Versatwin Dispensers, this environmentally friendly Versatwin toilet roll is made from 100% recycled material. These 2-ply toilet rolls are soft, strong and absorbent, and are ideal for use in shared washrooms. Each roll is 90mm wide and 125m in length for long lasting use. This pack contains 24 white rolls.
For use in Leonardo Versatwin dispensers
2-ply paper
90mm wide, 125m long
Made from 100% recycled material
Colour: White
Pack of 24

See full description
Specifications for Versatwin 2-Ply Toilet Roll 125m, Pack of 24 JT81SWDS
  • Pack Quantity
    24
  • MFR Part No.
    NH46002
  • Weight
    8.1kg
  • Width
    90mm
  • Ply
    2-Ply
  • Length
    125m
  • Colour
    White
  • Product Type
    Toilet Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome