VersaTwin 2-Ply Toilet Rolls, Recycled Paper, Pack of 24

Order Code: ZT2117256S

£39.99 Inc VAT (20%)


Description

This pack of 24 toilet rolls are made from recycled materials and are designed to be placed in toilet roll dispensers. Each roll is 2 ply for comfort.

Features and Benefits
• Allows for controlled dispensing when paired with a dispenser (sold separately)
• Suited for use in the VTSMORA Raphael series toilet roll dispenser
• Recycled
• Pack of 24 ensures you have an ample amount to hand for replacing

Typical Applications
• Offices
• Schools
• Warehouses
• Public Buildings

See full description
Specifications for VersaTwin 2-Ply Toilet Rolls, Recycled Paper, Pack of 24
  • Product Type
    Toilet Rolls
  • Type
    Toilet Paper
  • Colour
    White
  • Series
    VersaTwin
  • MFR Part No.
    VT2125R
  • Number of Ply
    2 Ply
  • For Use With
    NHP9529001D
  • Roll Diameter
    145mm
  • Core Diameter
    38mm
  • Product Form
    Roll
  • Roll Type
    Twin
  • Sheet Width
    90mm
  • Dispenser Type
    Wall Mounted
  • Certification
    FSC
  • Scented
    No
  • Number of Sleeves/Rolls
    24
  • Textured/Embossed
    No
  • Roll Length
    125m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome