White Thermal Roll 57x30x12mm (Pack of 20) THM5730mm

Order Code: ZT1550825S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

These credit card rolls use quality white paper suitable for ultra-fast and effective thermal printing. Keep your business running smoothly and efficiently with this pack of 20 rolls. Complete with a warning strip when running low, each roll measures 57x30x12mm. Although this product is designed to be highly cost-effective and economical, there is no compromise when it comes to quality.
BPA free
Thermal paper for use in card readers
Easy to use, precise printing
Rolls work smoothly in printer
Economical choice
Dimensions: 57x30x12mm
Pack of 20 rolls
Colour: White
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for White Thermal Roll 57x30x12mm (Pack of 20) THM5730mm
  • MFR Part No.
    WX00032
  • Weight
    0.6201kg
  • Pack Quantity
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome