1-Ply Blue Centrefeed Rolls 300m x 175mm, Pack of 6 CBL290S

Order Code: ZT1550940S

£23.99 Inc VAT (20%)


Description

These centrefeed rolls are hardwearing, thick and absorbent for wiping, drying, polishing and more. At 300 metres, they are extra long, preventing the need for frequent replacement. The blue colour also means this centrefeed roll is the ideal choice for food and kitchen environments. Suitable for use with a dispenser, this pack contains 6 rolls.
Centrefeed roll for easy paper access
Economical 1 ply roll
Absorbs liquid for wiping or drying hands and surfaces
Suitable for standard centrefeed dispensers
Dimensions: 300mx175mm
60mm core
Supplied in a pack of 6
Colour: Blue
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for 1-Ply Blue Centrefeed Rolls 300m x 175mm, Pack of 6 CBL290S
  • Pack Quantity
    6
  • MFR Part No.
    WX00755
  • Weight
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome