2 Ply Centrefeed Roll White

Order Code: ZT1326378S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Produced from recycled and sustainable tissue paper, these rolls are perfect for your washroom environment. Produced from a fully sustainable tissue paper and a reduced carbon footprint in production, these rolls offer high quality and high consistency.

Specifications for 2 Ply Centrefeed Roll White
  • Type
    Paper Towels
  • Colour
    White
  • MFR Part No.
    PK1210
  • Roll Length
    100m
  • Material
    Paper
  • Form
    Centrefeed
  • Ply
    2
  • Pack Size
    6
  • Sheet Size
    192mm
  • Eco-Aware
    Yes
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome