3 Ply Blue Monster Roll - 360m

Order Code: ZT4809204S

£33.99 Inc VAT (20%)


Description

Monster rolls are very large size wiper rolls from Jangro for industrial cleaning or areas in which a high amount of cleaning up can be expected. These blue rolls have a high absorbency and are easy to bunch up for mopping and wiping clean hard surfaces.
The 3 ply sheets are excellent for absorbing moisture while also retaining their bonding and structure so you won’t end up with a mess on your hands. Constructed from recycled materials this blue roll is ideal for the environmentally conscious. With 360m of paper on every roll with a 36cm width, these are very very large rolls!
Single Roll only.

Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for 3 Ply Blue Monster Roll - 360m
  • Length
    360m
  • Type
    Wiper Roll
  • Colour
    Blue
  • Width
    36cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome