0
1
2

7241 WypAll L10 Surface Wiper 1-PLY 38x32.5cm (ROLL-1000 Sheet)

Order Code: ZT2489402S

£59.99 Inc VAT (20%)


Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission.The WypAll L10 surface wiping paper range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. These dry cleaning wipes are the ideal solution for light duty wiping and perfect for tasks like polishing glass, cleaning surfaces and tools.The unique Airflex base sheet technology of these disposable paper wipes is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up most spills with ease. These WypAll wipes come at the value you would expect from a limited life wiper, but with exceptional strength and absorbency resulting in fewer wipers used and less money spent. This WypAll wiping paper can be used once with detergent or disinfectant. These disposable wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time.These industrial wipers are delivered in a large roll format, providing easy access to wipers using a dispenser in larger manufacturing and industrial work areas, or anywhere requiring extensive wiping. These Kimberly-Clark wipers are compatible with Kimberly-Clark Professional rolled hand towel dispensers (product codes 6146, 6154 and 6155). Individual sheet size measures 38cm (L) x 32.5cm (W). 1 Roll x 1,000 White Paper Wipers
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 7241 WypAll L10 Surface Wiper 1-PLY 38x32.5cm (ROLL-1000 Sheet)
  • MFR Part No.
    7241
  • Series
    L10
  • Sheet Width
    325mm
  • Colour
    White
  • Roll Length
    380m
  • Type
    Wiper Roll
  • Number of Ply
    1
  • Sheets per roll
    1000
  • Form
    Roll
  • Sheet Length
    380mm
  • Pack Quantity
    1
  • System
    L10
  • Standards Met
    ISO9001
    ISO14001
  • Dispenser Type
    Floor Standing
  • Food Contact
    Yes
  • Roll Type
    Large
  • Textured/Embossed
    Yes
  • Hygienically Wrapped
    No
  • Certification
    Eco Label

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome