7331 WypAll L30 Jumbo Roll 3-PLY38x37cm (ROLL-1000 Sheet)
0
1
2
3
4

7331 WypAll L30 Jumbo Roll 3-PLY38x37cm (ROLL-1000 Sheet)

Order Code: ZT2489604SCopy

£169.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

WypAll Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. This white, 3 ply, single use Industrial Jumbo Roll Extra Wide & Long has high capacity and a wider sheet for demanding heavy-duty tasks. The roll is perfect for soaking up industrial spills and wiping oily or dirty parts and surfaces. Our unique Airflex technology delivers exceptional strength and absorbency. This roll is compatible with Kimberly-Clark Wall Mounted and Floor Stand Jumbo Roll dispensers (6146, 6154 & 6155). Individual sheet size 38cm (L) x 37cm (W). 1 roll x 1,000 sheets, 3 ply, white (1,000 total)
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 7331 WypAll L30 Jumbo Roll 3-PLY38x37cm (ROLL-1000 Sheet)
  • MFR Part No.
    7331
  • Series
    L30
  • Number of Ply
    3
  • Type
    Jumbo Wiper Roll
  • Colour
    White
  • Roll Length
    380m
  • Sheet Width
    370mm
  • Form
    Roll
  • Pack Quantity
    1
  • Sheet Length
    380mm
  • Roll Type
    Jumbo
  • Food Contact
    Yes
  • Hygienically Wrapped
    No
  • System
    L30
  • Dispenser Type
    Floor Standing
  • Textured/Embossed
    Yes
  • Certification
    Eco Label
  • Sheets Per Roll
    1000