0
1
2
3
4
5
6
7
8
9
10

8347, X80 Large Roll Cloths , 1 Ply, Blue, large, 1 roll x 475 cloths

Order Code: ZT1406568X

£109.99 Inc VAT (20%)


Description

WypAll X80 Power Clean large blue roll cleaning cloths provide industrial-strength durability, giving front-line workers the confidence to effortlessly clean challenging surfaces. Precision-engineered for heavier-duty tasks, they quickly absorb industrial-size commonly used chemicals, grease, and oil spills. 1 Large Blue Roll x 475 Absorbent Cloths

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 8347, X80 Large Roll Cloths , 1 Ply, Blue, large, 1 roll x 475 cloths
  • Sheet Width
    315mm
  • Colour
    Blue
  • MFR Part No.
    8347
  • Pack Quantity
    1
  • Sheets Per Roll
    475
  • Number of Ply
    1
  • Series
    8347 Wypall X80
  • Roll Length
    160m
  • Type
    Jumbo Wiper Roll
  • Form
    Roll
  • Sheet Length
    310mm
  • Hygienically Wrapped
    No
  • Food Contact
    Yes
  • Dispenser Type
    Floor Standing
    Wall Mounted
  • Roll Type
    Jumbo
  • System
    X80
  • Textured/Embossed
    Yes
  • For Use With
    KIM9526146K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome