1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Towel Rolls
Advanced Hygiene Rolls

Advanced Hygiene Rolls


2 Variants From
£72.99

Inc VAT (20%)

Up to 8.5% off
See 2 Product Variants
£72.99

Description

Advanced rolls are designed to maintain a high level of hygiene within the healthcare sector.

Features and Benefits
• Double ply offers better resistance and higher comfort
• Perforation for easy tear-off and consumption control
• Individual plastic wrap for each pair of roles to ensure optimum hygiene

Notes
Compatible with the Tork® couch roll dispenser

See full description

Feature Attributes

Type:

Hygiene Roll

Sheet Width:

250 mm

Pack Quantity:

18

Sheets Per Roll:

165

Number of Ply:

2

Roll Length:

54.5 m

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome