Blue Paper Roll - 3 Ply - 250mm x 40m

Order Code: ZT1245753S

£5.39each Inc VAT (20%)
£32.34 minimum order value
QuantityPriceDiscount
1 - 9£5.390%
10 - 19£5.174%
20 - 49£4.968%
50 +£4.7412%

Minimum order quantity: 6.

Description

ply, blue roll, paper towel, absorbent towel, hayesuk, hayes uk, arctic hayes, 445031

Specifications for Blue Paper Roll - 3 Ply - 250mm x 40m
  • Colour
    Blue
  • Length
    40m
  • Width
    250mm
  • Ply
    3
  • Material
    Paper
  • Product Type
    Paper Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome