Centrefeed 2-Ply Wiping Paper Plus Blue 6's (128207)

Order Code: ZT4069309S

£45.99 Inc VAT (20%)
£49.998% off


Description

Tork 128207 Multipurpose Wiping Paper Towels/Paper Rolls Suitable for M2 Centrefeed System Big Dispensers/Blue/6 x 157. 5m/20cm 2Ply

The 2-ply multipurpose Tork Wiping Paper Plus is ideal for mopping up liquids and hand wiping. This paper can be used in the Tork Centrefeed dispenser, which is a high capacity versatile solution for professional environments where both hand and surface wiping is required.

See full description
Specifications for Centrefeed 2-Ply Wiping Paper Plus Blue 6's (128207)
  • Roll Length
    157.5m Roll
  • Form
    Centrefeed
  • Type
    Paper Towels
  • Roll Width
    194mm
  • Environment Support
    EU Ecolabel and FSC Certified
  • Recyclable
    100% Recycled Fibres
  • Sheets per roll
    Approx 450 Sheets
  • Colour
    Blue
  • Eco-Aware
    Yes
  • For Use With
    Tork M2 dispensing system

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome